Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, Torx, T30, Round

  • Mfr # 36118

  • Zoro # G616424143


product price: $9.99
/ea

Key Features

Shank Shape
Round
Handle Material
Plastic, Rubber
Handle Length
4 11/16 in
Shank Material
Steel
Shank Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36118
Zoro #
G616424143
UPC #
084705361185
Country of Origin
Poland

Dimensions

Overall Length
9 in
Handle Length
4 11/16 in
Shank Length
4 1/2 in
Tip Size
T30
For Fastener Size
T30
Shank Diameter
1/10 in

Details

Item
Screwdriver
Shank Shape
Round
Handle Material
Plastic, Rubber
Tip Style
Torx
Shank Material
Steel
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant
Shank Finish
Satin
Grip Style
Cushion
Measurement Type
Star
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Series
SoftFinish
Includes Insulation
Not Insulated

Description

Screwdriver, Tip Size T30, Torx, Cushion, Overall Length 9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.