Screwdriver, Torx, T9, Round
Mfr # 36101
Zoro # G216424147
product price: $8.55
/eaKey Features
Handle Length
4 1/16 in
Tip Size
T9
Shank Shape
Round
Handle Material
Plastic, Rubber
Shank Length
2 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36101
Zoro #
G216424147
UPC #
084705361017
Country of Origin
Germany
Dimensions
Overall Length
6 1/2 in
Handle Length
4 1/16 in
Tip Size
T9
Shank Length
2 3/8 in
Shank Diameter
1/10 in
For Fastener Size
T9
Details
Shank Shape
Round
Handle Material
Plastic, Rubber
Item
Screwdriver
Tip Style
Torx
Shank Material
Steel
Includes Insulation
Not Insulated
Measurement Type
Star
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Series
SoftFinish
Shank Finish
Satin
Grip Style
Cushion
Description
Screwdriver, Tip Size T9, Torx, Cushion, Overall Length 6 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.