Screwdriver, TorxPlus, IP10, Round
Mfr # 36105
Zoro # G916315431
product price: $6.29
/eaKey Features
Tip Size
IP10
Handle Length
4 3/8 in
Shank Shape
Round
Tip Style
Torx Plus
Shank Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36105
Zoro #
G916315431
UPC #
084705361055
Country of Origin
Poland
Dimensions
Tip Size
IP10
Handle Length
4 3/8 in
Shank Length
3 1/16 in
Overall Length
7 1/2 in
Shank Diameter
1/10 in
Details
Shank Shape
Round
Tip Style
Torx Plus
Shank Material
Steel
Handle Material
Plastic, Rubber
Item
Screwdriver
Measurement Type
Star
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Shank Finish
Satin
Tether Status
Not Tether Capable
Series
SoftFinish
Grip Style
Cushion
Description
Screwdriver, Tip Size IP10, Torx Plus, Cushion, Overall Length 7 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.