Screwdriver, TorxPlus, IP25, Round
Mfr # 36243
Zoro # G116315422
product price: $8.45
/eaKey Features
Shank Length
3 7/8 in
Tip Style
Torx Plus
Tip Size
IP25
Shank Shape
Round
Handle Length
4 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36243
Zoro #
G116315422
UPC #
084705362434
Country of Origin
Poland
Dimensions
Shank Length
3 7/8 in
Tip Size
IP25
Handle Length
4 3/8 in
Overall Length
8 1/4 in
Shank Diameter
1/5 in
Details
Tip Style
Torx Plus
Shank Shape
Round
Shank Material
Steel
Item
Screwdriver
Handle Material
Plastic, Rubber
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Series
SoftFinish
Measurement Type
Star
Includes Insulation
Not Insulated
Grip Style
Cushion
Shank Finish
Satin
Includes Magnetized Tip
Magnetized Tip Not Included
Description
Screwdriver, Tip Size IP25, Torx Plus, Cushion, Overall Length 7 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.