Zoro Homepage

Screwdriver, TorxPlus, IP30, Round

  • Mfr # 36253

  • Zoro # G116315415


product price: $10.99
/ea

Key Features

Overall Length
9 in
Shank Material
Steel
Tip Size
IP30
Handle Length
4 11/16 in
Tip Style
Torx Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36253
Zoro #
G116315415
UPC #
084705362533
Country of Origin
Poland

Dimensions

Overall Length
9 in
Tip Size
IP30
Handle Length
4 11/16 in
Shank Length
4 1/2 in
Shank Diameter
3/10 in

Details

Shank Material
Steel
Item
Screwdriver
Tip Style
Torx Plus
Handle Material
Plastic, Rubber
Shank Shape
Round
Measurement Type
Star
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Shank Finish
Satin
Includes Magnetized Tip
Magnetized Tip Not Included
Series
SoftFinish
Grip Style
Cushion

Description

Screwdriver, Tip Size IP30, Torx Plus, Cushion, Overall Length 7 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.