Zoro Homepage

Screwdriver, TorxPlus, IP40, Round

  • Mfr # 36255

  • Zoro # G916315448


product price: $11.99
/ea

Key Features

Tip Style
Torx Plus
Tip Size
IP40
Shank Length
5 1/16 in
Shank Shape
Round
Handle Length
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36255
Zoro #
G916315448
UPC #
084705362557
Country of Origin
Poland

Dimensions

Tip Size
IP40
Shank Length
5 1/16 in
Handle Length
4 7/8 in
Overall Length
10 in
Shank Diameter
3/10 in

Details

Tip Style
Torx Plus
Shank Shape
Round
Handle Material
Plastic, Rubber
Item
Screwdriver
Shank Material
Steel
Shank Finish
Satin
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Series
SoftFinish
Grip Style
Cushion
Measurement Type
Star

Description

Screwdriver, Tip Size IP40, Torx Plus, Cushion, Overall Length 7 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.