Screwdriver, TorxPlus, IP6, Round
Mfr # 36211
Zoro # G516315442
product price: $5.39
/eaKey Features
Shank Material
Steel
Tip Style
Torx Plus
Shank Shape
Round
Overall Length
6 1/2 in
Shank Length
2 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36211
Zoro #
G516315442
UPC #
084705362113
Country of Origin
Poland
Dimensions
Overall Length
6 1/2 in
Shank Length
2 3/8 in
Handle Length
4 1/16 in
Tip Size
IP6
Shank Diameter
1/10 in
Details
Shank Material
Steel
Tip Style
Torx Plus
Shank Shape
Round
Item
Screwdriver
Handle Material
Plastic, Rubber
ESD Safety
Not ESD Safe
Measurement Type
Star
Includes Magnetized Tip
Magnetized Tip Not Included
Series
SoftFinish
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Shank Finish
Satin
Grip Style
Cushion
Description
Screwdriver, Tip Size IP6, Torx Plus, Cushion, Overall Length 7 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.