Screwdriver, TorxPlus, IP7, Round
- Mfr # 36223
- Zoro # G616315472
product price:Â
$
5.65
/ea
Key Features
Tip Size
IP7
Tip Style
Torx Plus
Shank Length
2 3/8 in
Overall Length
7 1/2 in
Handle Material
Plastic, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36223
- Zoro #
- G616315472
- UPC #
- 084705362236
- Country of Origin
- Poland
- Item
- Screwdriver
- Tip Style
- Torx Plus
- Handle Material
- Plastic, Rubber
- Shank Material
- Steel
- Shank Shape
- Round
- Includes Insulation
- Not Insulated
- Grip Style
- Cushion
- Measurement Type
- Star
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Corrosion-Resistance
- Corrosion-Resistant
- Shank Finish
- Satin
- Tether Status
- Not Tether Capable
- ESD Safety
- Not ESD Safe
- Series
- SoftFinish
Dimensions
- Tip Size
- IP7
- Shank Length
- 2 3/8 in
- Overall Length
- 7 1/2 in
- Handle Length
- 4 1/16 in
- Shank Diameter
- 3/32 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Screwdriver, Tip Size IP7, Torx Plus, Cushion, Overall Length 7 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.