Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, TorxPlus, IP8, Round

  • Mfr # 36228

  • Zoro # G516315480


product price: $5.19
/ea

Key Features

Shank Length
2 3/8 in
Handle Material
Plastic, Rubber
Handle Length
4 1/4 in
Tip Style
Torx Plus
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36228
Zoro #
G516315480
UPC #
084705362281
Country of Origin
Poland

Dimensions

Shank Length
2 3/8 in
Handle Length
4 1/4 in
Tip Size
IP8
Overall Length
6 1/2 in
Shank Diameter
1/5 in

Details

Handle Material
Plastic, Rubber
Tip Style
Torx Plus
Shank Shape
Round
Shank Material
Steel
Item
Screwdriver
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Grip Style
Cushion
Includes Insulation
Not Insulated
Series
SoftFinish
Shank Finish
Satin
Measurement Type
Star
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Screwdriver, Tip Size IP8, Torx Plus, Cushion, Overall Length 7 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.