Screwdriver, TorxPlus, IP9, Round
Mfr # 36102
Zoro # G816315456
product price: $6.19
/eaKey Features
Overall Length
6 1/2 in
Shank Material
Steel
Tip Style
Torx Plus
Tip Size
IP9
Shank Length
2 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36102
Zoro #
G816315456
UPC #
084705361024
Country of Origin
Poland
Dimensions
Overall Length
6 1/2 in
Tip Size
IP9
Shank Length
2 3/8 in
Handle Length
4 1/4 in
Shank Diameter
1/10 in
Details
Item
Screwdriver
Shank Material
Steel
Tip Style
Torx Plus
Shank Shape
Round
Handle Material
Plastic, Rubber
Shank Finish
Satin
Grip Style
Cushion
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Measurement Type
Star
ESD Safety
Not ESD Safe
Series
SoftFinish
Includes Insulation
Not Insulated
Description
Screwdriver, Tip Size IP9, Torx Plus, Cushion, Overall Length 7 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.