Shop WIHA

ScrewdriverBladeSet, 280RPM, 3.7VDC

  • Mfr # 32490
  • Zoro # G011207044

product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Built-In Light Type
Halo Ring
Battery Chemistry
Li-Ion
Fits Chest Size
only Compatible with Wiha Slimline Blades for Optimal Safety and Function, Speede(R)Ii Electric Screwdriver is only Insulated when used with Wiha Slimline Blades, Torque-Ratcheting Function for Hand-Finishing Fasteners and Damage Prevention
Battery Type
Pouch
Voltage
3.7 V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32490
Zoro #
G011207044
UPC #
084705324906
Country of Origin
Taiwan, Province of China

Dimensions

Fits Chest Size
only Compatible with Wiha Slimline Blades for Optimal Safety and Function, Speede(R)Ii Electric Screwdriver is only Insulated when used with Wiha Slimline Blades, Torque-Ratcheting Function for Hand-Finishing Fasteners and Damage Prevention
Overall Length
10 1/4 in
Drive Size
4 mm
Chuck Size
4 mm
Length
10 1/4 in

Details

Built-In Light Type
Halo Ring
Battery Chemistry
Li-Ion
Battery Type
Pouch
Voltage
3.7 V DC
Number of Batteries Included
2
Product Type
Electric Screwdriver
Number of Speed Settings
2
Handle Type
Straight
Battery Manufacturing Model Number
P1850C
Tool Weight
2.14 lb
Safety Features
Insulated SlimLine Blades
Charger Manufacturing Model Number
41915
Torque - Minimum
3.5 in-lb
Number of Chargers Included
1
Motor Type
Brushed
No Load Speed
280 RPM
Includes Battery
Battery Included
Battery Capacity
(2) 1.5 Ah
Torque - Maximum
8.8 in-lb
Item
SpeedEII screwdriver blade set
Power Source
Cordless
Includes
(2) Replaceable/Rechargeable Lithium-Ion Batteries, (8) Slimline Blades, Adapter Plug, Battery Charger with Plug Adapter, SpeedEII Electric Handle, Storage Box
Features
only Compatible with Wiha Slimline Blades for Optimal Safety and Function, Speede(R)Ii Electric Screwdriver is only Insulated when used with Wiha Slimline Blades, Torque-Ratcheting Function for Hand-Finishing Fasteners and Damage Prevention

Description

SpeedEII screwdriver blade set, Chuck Size 4 mm, Voltage 3.7 V DC, Max. Torque 8.8 in lb, Series SpeedEII, Handle Type Straight, Battery Capacity (2) 1.5 Ah, Features only Compatible with Wiha Slimline Blades for Optimal Safety and Function, Speede(R)Ii Electric Screwdriver is only Insulated when used with Wiha Slimline Blades, Torque-Ratcheting Function for Hand-Finishing Fasteners and Damage Prevention, Tool Weight 2.14 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.