Zoro Homepage

Security Bits Collector 39 Pc Set

  • Mfr # 71991

  • Zoro # G0587259


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Includes
(8) Torx: T8, T10, T15, T20, T25, T27, T30, T40; (6) Hex: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"; (4) Tri-Wing: #1, #2, #3, #4; (3) Torq: #6, #8, #10; (4) Spanner: #4, #6, #8, #10; (2) Slotted: 6.5mm, 8.0mm; (2) Phillips: #1, #2; (4) Pozidriv: #0, #1, #2, #3; (3) Square: #1, #2, #3; (1) Handle; (1)1/4" Slim Fix bit holder; (1) 1/4" Bit Holding Socket Adapter
Tip Style
Tri-Wing, Torq Set, Spanner, Security Hex, Slotted, Phillips, Pozidriv, Square
SAE or Metric
SAE, Metric, Torx(R)
Number of Pieces
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71991
Zoro #
G0587259
UPC #
-
Country of Origin
Viet Nam

Details

Item
Wiha 39 Pc Bit Set
Includes
(8) Torx: T8, T10, T15, T20, T25, T27, T30, T40; (6) Hex: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"; (4) Tri-Wing: #1, #2, #3, #4; (3) Torq: #6, #8, #10; (4) Spanner: #4, #6, #8, #10; (2) Slotted: 6.5mm, 8.0mm; (2) Phillips: #1, #2; (4) Pozidriv: #0, #1, #2, #3; (3) Square: #1, #2, #3; (1) Handle; (1)1/4" Slim Fix bit holder; (1) 1/4" Bit Holding Socket Adapter
Tip Style
Tri-Wing, Torq Set, Spanner, Security Hex, Slotted, Phillips, Pozidriv, Square
SAE or Metric
SAE, Metric, Torx(R)
Number of Pieces
39

Description

Wiha 39 Pc Bit Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.