Zoro Homepage

Security Screwdriver Set, Torx(R), 7 pcs

  • Mfr # 36298

  • Zoro # G1241858


product price: $72.99
/ea

Key Features

Number of Pieces
7
Includes
(7) Torx: T7s, T8s, T9s, T10s, T15s, T20s, T25s
Handle Material
Multi Component
Finish
Chrome
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36298
Zoro #
G1241858
UPC #
084705362984
Country of Origin
Germany

Dimensions

Tip Size
T7s, T8s, T9s, T10s, T15s, T20s, T25s

Details

Item
Security Screwdriver Set
Number of Pieces
7
Includes
(7) Torx: T7s, T8s, T9s, T10s, T15s, T20s, T25s
Handle Material
Multi Component
Finish
Chrome
Shank Shape
Round
Tether Capable
Tether Capable
Tip Style Group
Star, Torx(R)
Shank Material
Steel
Handle Design
Ergonomic
Features
Handle Type
Cushion Grip
SAE or Metric
SAE
Tether Style
Tether Capable
Material
Chrome Vanadium Molybdenum Steel

Description

Security Screwdriver Set, Number of Pieces 7, Includes Tamper Resistant Torx(R) TR7 x 2-1/2 in, TR10 x 3 in, TR15 x 3 in, TR20 x 4 in, TR25 x 4 in, TR8 x 2-1/2 in, TR9 x 2-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.