Skinning Knife, Plastic 9 in L
Mfr # 15003
Zoro # G4585971
product price: $43.09
/eaKey Features
Overall Length
9 in
Blade Material
Hardened Tool Steel
Handle Type
Cushion Grip
Handle Material
Plastic
Application
Electrical Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15003
Zoro #
G4585971
UPC #
084705150031
Country of Origin
Germany
Dimensions
Overall Length
9 in
Blade Length
2 in
Details
Item
Skinning Knife
Blade Material
Hardened Tool Steel
Handle Type
Cushion Grip
Handle Material
Plastic
Application
Electrical Applications
Includes
Cover
Features
Molded On Durable Insulation
Functions
Strip Only
Tether Capable
Tether Capable
Adjustable
NO
Insulated
Yes
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE
Type
Cable Stripping Partly Insulated
Voltage Rating
1,000 V
Color
Red
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Style
Cushion Grip
Safety Features
Insulated, Nonslip Handle
Weight
0.23 lb
Knife Type
Cable Stripping Knife
Blade Style
Straight
Tether Ready
Yes
Description
Skinning Knife, Blade Material Hardened Tool Steel, Overall Length 9 in, Tether Ready Yes, Blade Length 2 in, Blade Style Straight, Handle Style Cushion Grip, Knife Type Cable Stripping Knife, Insulated Yes, Voltage Rating 1,000 V, Application Electrical Applications, Features Molded On Durable Insulation, Handle Material Plastic, Includes Cover, Safety Features Insulated, Nonslip Handle, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE, Weight 0.23 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.