Zoro Homepage

Slotted 0.139" Round

  • Mfr # 30210

  • Zoro # G3541365


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Tip Size
0.139"
Tip Style
Cabinet
Shank Length
3.9"
Overall Length
8.0"
Finish
Hard-chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30210
Zoro #
G3541365
UPC #
084705302102
Country of Origin
Germany

Dimensions

Tip Size
0.139"
Shank Length
3.9"
Overall Length
8.0"

Details

Item
3.5 X 100Mm Slotted Softfinish Screwdriv
Tip Style
Cabinet
Finish
Hard-chrome Plated
Handle Material
Multi Component
Shank Shape
Round
Handle Type
Soft Finish, Cushion Grip
SAE or Metric
SAE
Number of Pieces
1
Shank Material
High Grade Alloy Chrome Vanadium Molybdenum Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tip Style Group
Slotted
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

3.5 X 100Mm Slotted Softfinish Screwdriv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.