Zoro Homepage

Slotted 6.5mm 5.0"

  • Mfr # 53320

  • Zoro # G0924080


product price: $18.79
/ea

Key Features

Tip Size
6.5mm
Tip Style
Slotted
Shank Length
5.0"
Overall Length
9.4"
Finish
Hard-chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53320
Zoro #
G0924080
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
6.5mm
Shank Length
5.0"
Overall Length
9.4"

Details

Item
6.5 X 125Mm Slotted Microfinish Screwdri
Tip Style
Slotted
Finish
Hard-chrome Plated
Handle Material
Cellulose Acetate
Number of Pieces
1
SAE or Metric
Metric
Tip Style Group
Slotted
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Material
High Grade Alloy Chrome Vanadium Molybdenum Steel
Handle Type
Micro Finish Handle And Steel Striking Cap
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

6.5 X 125Mm Slotted Microfinish Screwdri

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.