Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted, Phillips, Square Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7

  • Mfr # 28394

  • Zoro # G1459287


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Drive Size
6 mm
Overall Length
9 3/4 in
Number of Pieces
7
Features
Bit Storage In Handle, Ergonomic Multi Component Handle, Cushioned Grip, Through Hardened For Best Wear Resistance, Precision Machined, Roll-off Protection, Slotted: 1/8", 5/32"
Includes
Slim Line Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28394
Zoro #
G1459287
UPC #
084705283944
Country of Origin
Poland

Dimensions

Drive Size
6 mm
Overall Length
9 3/4 in
Sizes Included
Phillips: #1 + #2, Slotted: 3 mm + 4 mm, Square #1 + #2
Shank Length
4 1/2 in
Tip Size
#1, #2, 3 mm, 4 mm
For Fastener Size
6 mm

Details

Item
Multi-Bit Screwdriver
Bit Style
Slotted, Phillips, Square
Number of Pieces
7
Features
Bit Storage In Handle, Ergonomic Multi Component Handle, Cushioned Grip, Through Hardened For Best Wear Resistance, Precision Machined, Roll-off Protection, Slotted: 1/8", 5/32"
Includes
Slim Line Blades
Measurement Type
Metric, SAE
Finish
Insulated
Driver Type
6-in-1
Shank Material
Alloy Steel
Single End/Double End
Single End
Handle Design
Cushion Grip
Primary Application
Electrician
Ratcheting
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Standards
ASTM F1505, CSA, DIN 7437, EN/IEC 60900, NFPA70E, VDE 0682
Bit Retainer Type
Locking Quick-Change
Shank Type
Solid
Screwdriver Bit Material
Chrome Vanadium Steel
Tether Capable
Not Tether Capable
Handle Material
Plastic, Rubber
Insulated
Yes
ESD Safe
No
Tether Style
Not Tether Capable
Number of Bits
7
Corrosion Resistant
Yes
Non-Sparking
No
Replaceable Shank
No
Voltage Rating
1000V AC
Single/Double End Bits
Single End
Bit Storage
In Handle
Number of Tips
7
Magnetized Tip
No
Tip Style
Phillips, Slotted, Square
For Screw Type
Phillips, Slotted, Square
Tether Ready
No
Bit Material
Chrome Vanadium Molybdenum Steel
Handle Type
Molded
Grip Style
Cushion
Container Type
Clamshell
Product Type
Insulated
Includes Insulation
Insulated
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Replaceable Shank Capable
Fixed Shank
Series
SlimLine
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Included
Handle Shape
Straight

Description

This WIHA TOOLS 6 mm Multi-Bit Screwdriver is a useful tool to have around the house. It is perfect for working on electronics and other household appliances. The multi-bit screwdriver has six different bits that are compatible with electricians' screwdrivers. It comes with a Phillips #1, #2, Slotted 3 mm, 4 mm and Square #1, #2 tip sizes. Its overall length is 9 3/4 in., which gives you more leverage when using it. The bit style of this multi-bit screwdriver includes slotted, phillips and square. WIHA TOOLS 6 mm Multi-Bit Screwdriver offers the ideal solution for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.