Zoro Homepage

Slotted Torque Blade 1.5mm

  • Mfr # 28534

  • Zoro # G3611828


product price: $8.15
/ea

Key Features

Tether Capable
Standard Tool (Accessory Needed for Tethering)
Overall Length
8.7
Features
Blades on Narrow 5/32 Hex Shafts
Includes
Slotted Torque Control Blade 1.5mm
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28534
Zoro #
G3611828
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8.7

Details

Item
Torque Blades
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Blades on Narrow 5/32 Hex Shafts
Includes
Slotted Torque Control Blade 1.5mm
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

1.5Mm Slotted Interchangeable Blade For

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.