Zoro Homepage

Slotted Torque Blade 2.0mm

  • Mfr # 28535

  • Zoro # G3611819


product price: $7.79
/ea

Key Features

Tether Capable
Standard Tool (Accessory Needed for Tethering)
Overall Length
8.7
Includes
Slotted Torque Control Blade 2.0mm
Features
Blades on Narrow 5/32 Hex Shafts
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28535
Zoro #
G3611819
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8.7

Details

Item
Torque Blades
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Includes
Slotted Torque Control Blade 2.0mm
Features
Blades on Narrow 5/32 Hex Shafts
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

The WIHA TOOLS 28535 Slotted Torque Blade 2.0mm is designed to provide the right amount of torque without damaging screws or fasteners. The slotted blade provides maximum torque for tightening and loosening screws. This sturdy tool has a standard tether cap, which allows you to tether it directly to your wrist strap or tool belt. If you're looking for an adjustable torque screwdriver that is easy to use, then look no further than the WIHA TOOLS 28535 Slotted Torque Blade 2.0mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.