Shop WIHA
See all product information
Create Account
SocketBitSet, 1/4in, BlackOxide, Torx
- Mfr # 74959
- Zoro # G711493433
product price:Â
$
36.98
/ea
Key Features
Impact Rated Status
Not Impact Rated
Tip Style
Phillips, Torx, Torx Plus
Includes
Bit Ratchet, Magnetic Bit Holder, Metal Case, Phillips #2, Security Torx, Torx Align, TorxPlus
Tip Size
#2, 22 mm, IP15, IP20, IP25, IP27, IP3, IP30, IP4, IP40, IP5, IP6, IP7, IP8, IP9, T10Z, T15Z, T20Z, T25Z, T27S, T30Z, T40S, T7S, T8S, T9S
Tip Size Range
#2, IP3 to IP40, T10z to T30z, T7s to T40s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74959
- Zoro #
- G711493433
- UPC #
- 084705749594
- Country of Origin
- Viet Nam
- Impact Rated Status
- Not Impact Rated
- Tip Style
- Phillips, Torx, Torx Plus
- Includes
- Bit Ratchet, Magnetic Bit Holder, Metal Case, Phillips #2, Security Torx, Torx Align, TorxPlus
- Finish
- Black Oxide
- Series
- GoBox
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Item
- Socket Bit Set
- For Screw Type
- Hex, Square
- Measurement Type
- Torx
- Number of Pieces
- 32
- Replaceable Insert Capable
- Replaceable Insert
- Container Type
- Clamshell
- Shell Material
- Alloy Steel
- Material
- Alloy Steel
Dimensions
- Tip Size
- #2, 22 mm, IP15, IP20, IP25, IP27, IP3, IP30, IP4, IP40, IP5, IP6, IP7, IP8, IP9, T10Z, T15Z, T20Z, T25Z, T27S, T30Z, T40S, T7S, T8S, T9S
- Tip Size Range
- #2, IP3 to IP40, T10z to T30z, T7s to T40s
- Tip Size - Maximum
- #2, T40
- Overall Length
- 4 1/4 in
- Tip Size - Minimum
- #2, T7
- Socket Depth
- Deep
- Drive Size
- 1/4 in
- Length
- 4 1/4 in
Description
Socket Bit Set, Tip Size #2, 22 mm, IP15, IP20, IP25, IP27, IP3, IP30, IP4, IP40, IP5, IP6, IP7, IP8, IP9, T10Z, T15Z, T20Z, T25Z, T27S, T30Z, T40S, T7S, T8S, T9S, Tip Style Phillips, Torx, Torx Plus, Overall Length 4 1/4 in, Drive Size 1/4 in, Number of Pieces 32, Alloy Steel, Black Oxide, Torx, Insulated No, For Screw Type Hex, Square
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.