Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Grip Combination Pliers 6.3"

  • Mfr # 32603

  • Zoro # G0923791


product price: $19.79
/ea
Sold in multiples of 3 for $59.37

Key Features

Overall Length
6.3"
Material
Tool steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Application
Cutting Soft, Hard and Piano Wires and Cables
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32603
Zoro #
G0923791
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
6.3"

Details

Item
6.5In. Combination Pliers
Material
Tool steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Application
Cutting Soft, Hard and Piano Wires and Cables
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

6.5In. Combination Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.