Zoro Homepage

SoftFinish 1/4" Stubby Bit Holder

  • Mfr # 28103

  • Zoro # G3194777


product price: $15.19
/ea

Key Features

Includes
SoftFinish Grip Stubby Magnetic 1/4" Bit Holder 57mm
Features
Stubby 3/4" Long Shaft
Finish
Satin
Overall Length
5
Bit Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28103
Zoro #
G3194777
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5
Bit Length
5

Details

Item
Bits
Includes
SoftFinish Grip Stubby Magnetic 1/4" Bit Holder 57mm
Features
Stubby 3/4" Long Shaft
Finish
Satin

Description

Stubby Bit Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.