Zoro Homepage

SoftFinish Craftsman's Shears

  • Mfr # 32611

  • Zoro # G0879317


product price: $23.39
/ea
Sold in multiples of 3 for $70.17

Key Features

Overall Length
6
Features
Made from High Quality Forged CV Tool Steels
Includes
SoftFinish® Grip Multipurpose Electrician Craftsman Shears. Not Insulated 5.75"
Length
6
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32611
Zoro #
G0879317
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6
Length
6
Height
6
Width
4.5

Details

Item
Pliers
Features
Made from High Quality Forged CV Tool Steels
Includes
SoftFinish® Grip Multipurpose Electrician Craftsman Shears. Not Insulated 5.75"

Description

Wiha Shears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.