Zoro Homepage

Solid Shank Precision Nut Driver Set

  • Mfr # 27789

  • Zoro # G8180115


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Measurement Type
Metric
SAE or Metric
Metric
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Solid Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27789
Zoro #
G8180115
UPC #
084705277899
Country of Origin
Poland

Dimensions

Shank Length
2 7/16 in
Tip Size
1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 5 mm, 5.5 mm
Nut Driver Shank Length
2-3/8 in
Nut Driver Hex Size
5 1/2 mm, 1 1/2, 2, 2 1/2, 3, 3 1/2, 4, 5
Nut Driver Overall Length
6-1/8 in to 6-3/4 in
Overall Length
5 1/2 in
Container Width
6 15/16 in
Container Length
9 15/16 in
Range of Lengths
6 3/16 in To 6 3/4 in
For Fastener Size
1 1/2 mm, 2 mm, 2 1/2 mm, 3 mm, 3 1/2 mm, 4 mm, 5 mm, 5 1/2 mm
Hex Size
1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 5 mm, 5.5 mm
Container Height
1 1/2 in

Details

Item
Nut Driver Set
Number of Pieces
8
Measurement Type
Metric
SAE or Metric
Metric
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Solid Round
Standards
ESD Standard IEC 61340-5-1
ESD Safe
Yes
Screwdriver and Nut Driver Grouping
Nut Driver Sets
Nut Driver Handle Color
Yellow with Black Grip
Shank Shape
Round
Nonsparking
No
Tether Style
Not Tether Capable
Shank Material
Chrome Vanadium Molybdenum Steel
Handle Material
Plastic
Handle Type
Ergonomic
Nut Driver Shank Material
CVM Steel
Tether Capable
Not Tether Capable
Nut Holding
No
Insulated
No
Magnetic/Nonmagnetic
Nonmagnetic
Bolt Clearance
5/16 in
Tether Ready
No
Corrosion Resistant
Yes
Grip Style
Molded
Fastener Holding
No
Magnetized Tip
No
Non-Sparking
No
Handle Shape
Straight
Container Type
Clamshell
Replaceable Shank
No
Non-Magnetic
Yes
Handle Color
Black, Yellow
Ratcheting
No
ESD Safety
ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Replaceable Shank Capable
Fixed Shank

Description

The WIHA TOOLS 27789 Solid Shank Precision Nut Driver Set is a high-quality tool kit designed to help you tackle all your fastener projects. This set of nut drivers features hex sizes ranging from 1.5 mm to 5.5 mm, which are suitable for use on various screw sizes and types. The tools are grouped by screwdriver and nut driver sets, so they are easy to identify and use during your project. Each solid round shank has a black or yellow handle color that provides better grip, especially in wet conditions. It comes with an overall length of 5 1/2 inches, making it easier to reach into tight spots when needed. WIHA TOOLS' 27789 Solid Shank Precision Nut Driver Set is the ideal choice for any do-it-yourselfer who wants the flexibility of using both screwdrivers and nut drivers without having to purchase multiple sets of tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.