Zoro Homepage

Square Tip 1/4 No.2 Bit 10 Piece Minimum, PK10

  • Mfr # 71802

  • Zoro # G3541940


product price: $10.69
/pk 10, $1.07/ea
Sold in multiples of 2 for $21.38

Key Features

Tip Size
#2
Finish
Chrome plated
SAE or Metric
SAE
Shank Material
Vanadium Molybdenum Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71802
Zoro #
G3541940
UPC #
084705718026
Country of Origin
Germany

Dimensions

Tip Size
#2
Overall Length
25mm

Details

Item
1" Sq Insert Bit #2,1/4" Hex Drive,PK10
Tip Style
Square
Finish
Chrome plated
SAE or Metric
SAE
Shank Material
Vanadium Molybdenum Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Pieces
1
Features
Suitable For All Applications For Both Manual And Machine Hardness HRC 59-61
Tip Style Group
Square
Tether Style
Tether Capable

Description

1 In. Sq Insert Bit #2,1/4 In. Hex Drive,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.