Zoro Homepage

Straight Internal/External Ring Pliers

  • Mfr # 32693

  • Zoro # G9341742


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Includes
Straight Internal External Retaining Ring Pliers Set For Rings - Internal: 5/16 - 4" External: 1/8 - 4". 8 Pc. Set
Features
Two External Styles with Five Sizes Each
Overall Length
11.3
Finish
Black
Height
11.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32693
Zoro #
G9341742
UPC #
084705326931
Country of Origin
Viet Nam

Dimensions

Overall Length
11.3
Height
11.3
Depth
3.4
Width
6.8

Details

Item
Pliers Sets
Includes
Straight Internal External Retaining Ring Pliers Set For Rings - Internal: 5/16 - 4" External: 1/8 - 4". 8 Pc. Set
Features
Two External Styles with Five Sizes Each
Finish
Black

Description

Straight Internal/External Ring Pliers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.