Zoro Homepage

Stubby Torx Bit Set, Pieces 6

  • Mfr # 38047

  • Zoro # G0800371


product price: $31.89
/ea

Key Features

Shank Size
1/4 in
Overall Length
2 1/4 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38047
Zoro #
G0800371
UPC #
084705380476
Country of Origin
Poland

Dimensions

Shank Size
1/4 in
Overall Length
2 1/4 in
Bit Length
2 1/4 in
Hex Shank Size
1/4 in
Tool Storage Depth
2 13/16 in
Bit Industry Size
T10, T15, T20, T25, T30, T8
Tool Storage Height
1 3/8 in
Tool Storage Width
1 3/8 in

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
7
Includes
(1) Cushion Grip Stubby Bit Holder, (1) Security TORX(R) T10s, (1) Security TORX(R) T15s, (1) Security TORX(R) T20s, (1) Security TORX(R) T25s, (1) Security TORX(R) T30s, (1) Security TORX(R) T8s
Features
1/4" Drive
Fastening Tool Item
Stubby Torx Bit Set
No. of Pieces
6
Shank Shape
Hex
Type
1/4" Drive
Number of Driver Bits Included
6
For Tool Type
Hand
Driver Bits Included
(6) 1/4 in Hex Bits
Series
Stubby
Compatible Product Type
1/4 in Hex Bit
Number of Sockets Included
0
Number of Drill Bits Included
0
Number of Bit Holders Included
0
Tip Type
Standard
Product Type
Driver Bit Set
Head Style
Security Torx(R)
Tool Storage Material
Plastic, Steel
Number of Nutsetters Included
0

Description

Driver Bit Set, No. of Pieces 6, Hex Shank Size 1/4 in, Impact Rated Not Impact Rated, Includes (1) Cushion Grip Stubby Bit Holder, (1) Security TORX(R) T10s, (1) Security TORX(R) T15s, (1) Security TORX(R) T20s, (1) Security TORX(R) T25s, (1) Security TORX(R) T30s, (1) Security TORX(R) T8s, Bit Length 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.