Zoro Homepage

Sys 4 Hex Micro Bit 1.35mm(.050")x 28mm

  • Mfr # 75313

  • Zoro # G9352629


product price: $2.19
/ea
Sold in multiples of 10 for $21.90

Key Features

Features
Micro Bits precision machined exact fit tips
Includes
System 4 Hex Micro Bit 1.35mm (.050") x 28mm
Overall Length
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75313
Zoro #
G9352629
UPC #
084705753133
Country of Origin
Viet Nam

Dimensions

Overall Length
3

Details

Item
Bits
Features
Micro Bits precision machined exact fit tips
Includes
System 4 Hex Micro Bit 1.35mm (.050") x 28mm

Description

Hex Micro Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.