Zoro Homepage

SYSTEM 4 ESD Safe Precision Handle

  • Mfr # 28000

  • Zoro # G3542345


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Overall Length
8.7
Includes
System 4 ESD Safe Precision Handle with 4mm Hex Retainer for all System 4 Interchangeable Blades. Ball Retainer Hold
Width
2.8
Socket Depth
0.8
Features
ESD Safe Dissipative Handles surface resistance of 10? -10? ohms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28000
Zoro #
G3542345
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8.7
Width
2.8
Socket Depth
0.8
Length
8.7

Details

Item
Screwdrivers
Includes
System 4 ESD Safe Precision Handle with 4mm Hex Retainer for all System 4 Interchangeable Blades. Ball Retainer Hold
Features
ESD Safe Dissipative Handles surface resistance of 10? -10? ohms
Weight
0.04

Description

Esd Safe Conductive Precision Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.