Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

System 4 Slotted 3.5Mm X 28Mm

  • Mfr # 75035

  • Zoro # G3541916


product price: $1.75
/ea
Sold in multiples of 4 for $7.00

Key Features

Tip Size
3.5mm
Tip Style
Slotted
Overall Length
1.1"
Finish
Hard-chrome Plated
Features
Match On 4 mm Hex Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75035
Zoro #
G3541916
UPC #
084705750354
Country of Origin
Germany

Dimensions

Tip Size
3.5mm
Overall Length
1.1"

Details

Tip Style
Slotted
Finish
Hard-chrome Plated
Features
Match On 4 mm Hex Stock
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Pieces
1
SAE or Metric
Metric
Tip Style Group
Slotted
Shank Material
High Grade Alloy Chrome Vanadium Molybdenum Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

System 4 Slotted 3.5Mm X 28Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.