Shop WIHA
See all product information
Create Account
T-handle
Mfr # 36489
Zoro # G623781864
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Key Shape
T
Number of Pieces
7
Grip Style
Ergonomic
Includes
Empty Tray Set, Soft Grip Dual Drive Torx T-Handles, T10 Torx SoftGrip T-Handle, T15 Torx SoftGrip T-Handle, T20 Torx SoftGrip T-Handle, T25 Torx SoftGrip T-Handle, T27 Torx SoftGrip T-Handle, T30 Torx SoftGrip T-Handle, T40 SoftGrip Torx T-Handle
Number of Ball Ends
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36489
- Zoro #
- G623781864
- UPC #
- 084705364896
- Country of Origin
- Germany
- Item
- Torx Key Set
- Key Shape
- T
- Number of Pieces
- 7
- Grip Style
- Ergonomic
- Includes
- Empty Tray Set, Soft Grip Dual Drive Torx T-Handles, T10 Torx SoftGrip T-Handle, T15 Torx SoftGrip T-Handle, T20 Torx SoftGrip T-Handle, T25 Torx SoftGrip T-Handle, T27 Torx SoftGrip T-Handle, T30 Torx SoftGrip T-Handle, T40 SoftGrip Torx T-Handle
- Number of Ball Ends
- 0
- Driver Material
- Chrome Vanadium Steel
- Number of Tips
- 7
- Material
- Steel
- Series
- SoftGrip
- Handle Shape
- T-Handle
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Finish
- Chrome
- End Shape
- Torx
- Measurement Type
- Torx
- Container Type
- Tray
Description
Torx Key Set, Tip Size T10, T15, T20, T25, T27, T30, T40, Chrome, 7, Tray, Short, Torx, 7