Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Handle Driver, 3/8" Drive, Chrome

  • Mfr # 29009

  • Zoro # G0232342


product price: $60.89
/ea

Key Features

Finish
Chrome
Overall Length
7 3/4 in
SAE or Metric
SAE
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
For Use With
Drive Sockets, Extensions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29009
Zoro #
G0232342
UPC #
084705290096
Country of Origin
Germany

Dimensions

Drive Size
3/8"
Overall Length
7 3/4 in

Details

Item
T-Handle Socket Holder
Finish
Chrome
SAE or Metric
SAE
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
For Use With
Drive Sockets, Extensions
Number of Pieces
1
Features
Double Covered Insulation Red Over Yellow
Measurement Type
SAE
Handle Material
Chrome Vanadium Steel
Material
Alloy Steel
Compatible with Product Type
Square Fasteners
Non-Sparking
No
Grip Style
Double Insulated
Corrosion Resistant
Yes
Ratcheting
No
Insulated
Yes
Non-Magnetic
No
Handle Color
Red
Handle Shape
T-Handle
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Compatible Product Type
Square Fasteners

Description

If you are looking for a tool to handle your fasteners, the WIHA TOOLS 29009 3/8" Drive Socket Holder is the perfect choice. It features double insulation so you can grip it with ease. The T-handle socket holder has an overall length of 7 3/4 in. and a chrome finish. It has an alloy steel material and an SAE drive size of 3/8". This T-handle socket holder also has a double insulated grip style that makes it easier to hold onto. The WIHA TOOLS 3/8" Drive Socket Holder is the tool you need to get any job done quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.