Zoro Homepage

T Handle Metric Nut Driver Mold Grip 6Mm

  • Mfr # 33603

  • Zoro # G3528500


product price: $9.25
/ea

Key Features

Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Ergonomic Comfort Grip T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33603
Zoro #
G3528500
UPC #
084705336039
Country of Origin
Germany

Details

Item
T Handle Metric Nut Driver Mold Grip 6Mm
Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Ergonomic Comfort Grip T-Handle

Description

T Handle Metric Nut Driver Mold Grip 6Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.