T-Handle Nut Driver 13Mm X 125Mm
Mfr # 33622
Zoro # G3194865
product price: $10.19
/eaSold in multiples of 3 for $30.57
Key Features
Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Ergonomic Comfort Grip T-Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33622
Zoro #
G3194865
UPC #
084705336220
Country of Origin
Poland
Details
Item
T-Handle Nut Driver 13Mm X 125Mm
Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Handle Design
Ergonomic Comfort Grip T-Handle
Description
When it comes to automotive repairs, the WIHA TOOLS 33622 T-Handle Nut Driver 13Mm X 125Mm is just the tool you need. It is ideal for fastening and loosening nuts and bolts with its ergonomic design. This hex nut driver set has a tip style of hex. The WIHA TOOLS 33622 T-Handle Nut Driver 13Mm X 125Mm will make an excellent addition to your automotive tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.