T20 Torx Power Bit, 1/4In. Hex Drive, 2I, PK10
Mfr # 74523
Zoro # G3528710
product price: $17.15
/pk 10, $1.71/eaKey Features
Number of Pieces
1
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Bit Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74523
Zoro #
G3528710
UPC #
084705745237
Country of Origin
Germany
Details
Item
2" Torx Powr Bit T20,1/4" Hex Drive,PK10
Number of Pieces
1
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Bit Style
Hex
Description
2 In. Torx Powr Bit T20,1/4 In. Hex Drive,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.