T25 Torx Power Bit, 1/4In. Hex Drive, 2., PK10
Mfr # 74553
Zoro # G3528686
product price: $52.15
/pk 10, $5.22/eaKey Features
Number of Pieces
1
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Bit Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74553
Zoro #
G3528686
UPC #
084705745534
Country of Origin
Germany
Details
Item
2.75 Torx Pwr Bit T25,1/4" Hex Drve,PK10
Number of Pieces
1
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Bit Style
Hex
Description
The WIHA TOOLS 74553 T25 Torx Power Bit is an essential part of your toolbox. It features a hex drive for maximum torque and can be used on various types of fasteners. The T25 Torx power bit features a 1/4In. hex drive, making it compatible with any power tool that accepts the same size. The WIHA TOOLS 74553 T25 Torx Power Bit will give you the convenience of being able to complete small jobs quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.