Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T25 Torx Power Bit, 1/4In. Hex Drive, 6I

  • Mfr # 74589

  • Zoro # G3528561


product price: $9.65
/ea

Key Features

Number of Pieces
1
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Bit Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74589
Zoro #
G3528561
UPC #
084705745893
Country of Origin
Poland

Details

Item
T25 Torx Power Bit, 1/4In. Hex Drive, 6I
Number of Pieces
1
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Bit Style
Hex

Description

T25 Torx Power Bit, 1/4In. Hex Drive, 6I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.