Tongue and Groove Plier Set, Steel
- Mfr # 34690
- Zoro # G302695680
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Includes
Set Includes - Adjustable Pliers 7.0" | Adjustable Pliers 10.0" | Auto Grip 10.0"
Features
Set Includes: V-Jaw Tongue and Groove Pliers 7", V-Jaw Tongue and Groove Pliers 10", and Auto Grip V-Jaw Tongue and Groove Pliers 10"
Finish
Black
Color
Red
Weight
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34690
- Zoro #
- G302695680
- UPC #
- 084705346908
- Country of Origin
- Viet Nam
- Item
- Pliers Sets
- Includes
- Set Includes - Adjustable Pliers 7.0" | Adjustable Pliers 10.0" | Auto Grip 10.0"
- Features
- Set Includes: V-Jaw Tongue and Groove Pliers 7", V-Jaw Tongue and Groove Pliers 10", and Auto Grip V-Jaw Tongue and Groove Pliers 10"
- Finish
- Black
- Color
- Red
- Weight
- 2.5
- Maximum Jaw Opening
- 1 1/2 in, 2 3/4 in, 3 1/4 in
- Plier Types
- Tongue & Groove
- Grip Style
- Standard Cushion
- Number of Pliers
- 3
- Jaw Shape
- V
- Insulated
- No
- Standards
- DIN ISO 8976
- Container Type
- Tray
- Steel Type
- Tool Steel
- Jaw Texture
- Serrated
- Non-Sparking
- No
- Number of Jaw Positions
- 9
- Adjustment Mechanism
- Push Button
- Grip Material
- Vinyl
- Plier Material
- Steel
- Tether Ready
- No
Dimensions
- Jaw Length
- 1 1/4 in, 1 5/8 in, 2 1/4 in
- Overall Length
- 7 in, 10 in
- Fits Chest Size
- Jaw Width
- 7/8 in, 1 1/8 in
- Length
- 7 in, 10 in
Description
Classic pliers and cutters set
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.