Shop WIHA
See all product information
Create Account
Tongue and Groove Plier Set, Steel
- Mfr # 34691
- Zoro # G802695531
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Features
Set Includes: Adjustable Pliers: 7.0", Adjustable Pliers: 10.0", Adjustable Pliers: 12.0", Auto Grip Pliers: 10.0" and Pliers Wrench 10.25"
Weight
5.43
Color
Red
Finish
Brushed
Includes
Set Includes - Adjustable Pliers 7.0" | Adjustable Pliers 10.0" | Adjustable Pliers 12.0" | Auto Grip 10.0" | Pliers Wrench 10.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34691
- Zoro #
- G802695531
- UPC #
- 084705346915
- Country of Origin
- Viet Nam
- Item
- Pliers Sets
- Features
- Set Includes: Adjustable Pliers: 7.0", Adjustable Pliers: 10.0", Adjustable Pliers: 12.0", Auto Grip Pliers: 10.0" and Pliers Wrench 10.25"
- Weight
- 5.43
- Color
- Red
- Finish
- Brushed
- Includes
- Set Includes - Adjustable Pliers 7.0" | Adjustable Pliers 10.0" | Adjustable Pliers 12.0" | Auto Grip 10.0" | Pliers Wrench 10.25"
- Grip Material
- Vinyl
- Insulated
- No
- Jaw Shape
- V
- Tether Ready
- No
- Number of Pliers
- 5
- Grip Style
- Standard Cushion
- Maximum Jaw Opening
- 1 1/2 in, 1 5/8 in, 2 1/2 in, 2 3/4 in, 3 1/4 in
- Plier Types
- Tongue & Groove
- Container Type
- Tray
- Jaw Texture
- Serrated
- Number of Jaw Positions
- 9
- Steel Type
- Tool Steel
- Plier Material
- Steel
- Adjustment Mechanism
- Push Button
- Standards
- DIN ISO 8976
- Non-Sparking
- No
Dimensions
- Fits Chest Size
- Overall Length
- 7 in, 10 in, 10 1/4 in, 12 in
- Jaw Length
- 1 1/8 in, 1 1/4 in, 1 5/8 in, 2 1/4 in, 2 1/2 in
- Jaw Width
- 7/8 in, 1 1/8 in
- Length
- 7 in, 10 in, 10 1/4 in, 12 in
Description
Classic pliers and cutters set
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.