Shop WIHA
See all product information
Create Account
Tongue and Groove Plier, Steel
- Mfr # 32637
- Zoro # G311177672
product price:Â
$
37.99
/ea
Key Features
Plier Type
Tongue & Groove Pliers
Fits Chest Size
Jaw Shape
V
Insulated
No
Plier Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32637
- Zoro #
- G311177672
- UPC #
- 084705326375
- Country of Origin
- Viet Nam
- Plier Type
- Tongue & Groove Pliers
- Item
- Tongue and Groove Plier
- Jaw Shape
- V
- Insulated
- No
- Plier Material
- Steel
- Non-Sparking
- No
- Jaw Texture
- Serrated
- Number of Jaw Positions
- 9
- Finish
- Black Oxide
- Handle Style
- Standard
- Grip Style
- Standard Cushion
- Maximum Jaw Opening
- 1 1/2 in
- Adjustment Mechanism
- Groove Joint
- Weight
- 0.86 lb
- Grip Material
- Vinyl
- Tether Ready
- No
- Steel Type
- Chrome Vanadium Steel
- Features
Dimensions
- Fits Chest Size
- Jaw Length
- 1 1/2 in
- Jaw Width
- 1 1/8 in
- Overall Length
- 10 in
- Jaw Thickness
- 1/4 in
- Length
- 10 in
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 10 in, Maximum Jaw Opening 1 1/2 in, Number of Jaw Positions 9, Jaw Width 1 1/8 in, Jaw Length 1 1/2 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Voltage Rating Not Applicable, Tether Ready No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.