Shop WIHA
See all product information
Create Account
Tool Storage
- Mfr # 91879
- Zoro # G723956193
product price:Â
$
634.98
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
19 3/4 in
Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing
Body Color
White
Total Load Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91879
- Zoro #
- G723956193
- UPC #
- 084705918792
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 19 3/4 in
- Overall Depth
- 17 1/2 in
- Overall Width
- 27 5/8 in
Details
- Item
- Tool Storage
- Duty Rating
- Heavy Duty
- Drawer Slide Type
- Ball Bearing
- Body Color
- White
- Total Load Capacity
- 300 lb
- Includes Drawer Liners
- Drawer Liners Included
- Drawer Slide Features
- Fully Extending
- Body Finish
- Gloss
- Locking System
- Keyed
- Style
- Top Chest
- Number of Drawers
- 6
Description
Tool Storage, Body Color White, Body Finish Gloss, Drawer Color White, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Includes Drawer Liners Drawer Liners Included, Locking System Keyed, Number of Drawers 6, Number of Handles 2, Overall Depth 17 1/2 in, Overall Height 19 3/4 in, Overall Width 27 5/8 in, Series Not Applicable, Style Top Chest, Total Load Capacity 300 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.