Shop WIHA
See all product information
Create Account
Tool Storage
Mfr # 91881
Zoro # G924174044
product price:Â
$
624.98
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Locking System
Keyed
Body Finish
Matte
Overall Width
27 5/8 in
Duty Rating
Heavy Duty
Style
Top Chest
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91881
- Zoro #
- G924174044
- UPC #
- 084705918815
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 27 5/8 in
- Overall Depth
- 17 1/2 in
- Overall Height
- 19 3/4 in
Details
- Locking System
- Keyed
- Body Finish
- Matte
- Item
- Top Chest
- Duty Rating
- Heavy Duty
- Style
- Top Chest
- Drawer Slide Features
- Fully Extending
- Drawer Slide Type
- Ball Bearing
- Number of Drawers
- 6
- Includes Drawer Liners
- Drawer Liners Included
- Body Color
- Gray
- Total Load Capacity
- 300 lb
Description
Top Chest, Body Color Gray, Body Finish Matte, Drawer Color Gray, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Includes Drawer Liners Drawer Liners Included, Locking System Keyed, Number of Drawers 6, Number of Handles 2, Overall Depth 17 1/2 in, Overall Height 19 3/4 in, Overall Width 27 5/8 in, Series Not Applicable, Style Top Chest, Total Load Capacity 300 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov