Zoro Homepage

ESD Prec Bent 90 Degree Needle Nose Pliers

  • Mfr # 32748

  • Zoro # G0879667


product price: $55.99
/ea

Key Features

Overall Length
5-3/4"
Material
Drop Forged
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32748
Zoro #
G0879667
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5-3/4"

Details

Item
5.75In. Esd Safe Pliers, Needle Nose, Be
Material
Drop Forged
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

5.75In. Esd Safe Pliers, Needle Nose, Be

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.