Security Bit Set, Pieces 39
- Zoro #: G1093251
- Mfr #: 71990
$70.70
- Includes: Handle, 1/4 in Magnetic Bit Holder, 1/4 in Bit Holding Socket Adapter, Torx, T8s, T10s, T15s, T20s, T25s, T27s, T30s, T40s, Tri-Wing #1, #2, #3, #4, Torque #6, #8, #10, Spanner #4, #6, #8, #10, Hex 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 in , Slotted Sizes 6.5, 8.0mm, Phillips #1, #2, Pozi-Driv(R) #0, #1, #2, #3, Square #1, #2, #3, 5 in X 3-3/4 in X 1-3/8 in Molded Storage Box
- Material: Alloy steel
- Item: Multi-Bit Screwdriver
Wiha Tools #71990 Specifications
| |
Includes: Handle, 1/4 in Magnetic Bit Holder, 1/4 in Bit Holding Socket Adapter, Torx, T8s, T10s, T15s, T20s, T25s, T27s, T30s, T40s, Tri-Wing #1, #2, #3, #4, Torque #6, #8, #10, Spanner #4, #6, #8, #10, Hex 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 in , Slotted Sizes 6.5, 8.0mm, Phillips #1, #2, Pozi-Driv(R) #0, #1, #2, #3, Square #1, #2, #3, 5 in X 3-3/4 in X 1-3/8 in Molded Storage Box | Material: Alloy steel |
Item: Multi-Bit Screwdriver | Primary Application: Security Fasteners |
Features: 1/4 in Bit Holder | Number of Pieces: 39 |
Handle Type: Molded | Handle Material: Plastic |
Ratcheting: No | Shank Material: Alloy Steel |
Overall Length: 10 in | Tip Style: Phillips, Pozidriv, Slotted, Spanner, Square, Tamper Resistant Hex, Tamper Resistant Torx, Torq-Set, Tri-Wing |
ESD Safe: No | Drive Size: 1/4 in |
Shank Length: 3 1/2 in | Tip Size: #0, #1, #10, #2, #3, #4, #6, #8, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 6 mm, 7/64 in, 8 mm, 9/64 in, T10s, T15s, T20s, T25s, T27s, T30s, T40s, T8s |
Insulated: No | Bit Retainer Type: Magnetic |
Finish: Chrome | Sizes Included: Phillips: #1, #2, Pozidrive:#0, #1, #2, #3, Slotted: 6 mm, 8 mm, Spanner: #4, #6, #8, #10, Square: #1, #2, #3, Tamper Resistant Hex:5/64 in 3/32 in 7/64 in 1/8, 9/64 in 5/32 in, Tamper Resistant Torx:T8s, T10s, T15s, T20s, T25s, T27s, T30s, T40s, Torq-Set #6, #8, #10, Tri-Wing #1 |
Number of Bits: 39 | Corrosion Resistant: Yes |
Measurement Type: Metric, SAE | Bit Material: Alloy Steel |
Container Type: Plastic Case | Magnetized Tip: No |
For Screw Type: Hex, Phillips, Pozidrive, Slotted, Spanner, Square, Torx | Grip Style: Cushion |
Tether Ready: No | Non-Sparking: No |
For Fastener Size: 1/4 in | Replaceable Shank: No |
Number of Tips: 39 | Single/Double End Bits: Single End |
Bit Storage: Separate Case | Country of Origin (subject to change): Germany |
Description
Multi-Bit Screwdriver, Tip Size #0, #1, #10, #2, #3, #4, #6, #8, 1/8 in, 3/32 in, 5/32 in, 5/64 in, 6 mm, 7/64 in, 8 mm, 9/64 in, T10s, T15s, T20s, T25s, T27s, T30s, T40s, T8s, Tip Style Phillips, Pozidriv, Slotted, Spanner, Square, Tamper Resistant Hex, Tamper Resistant Torx, Torq-Set, Tri-Wing, Magnetic, Cushion, Bit Material Alloy Steel, Bit Storage Separate Case, Single End, Magnetized Tip No, Shank Length 3 1/2 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Restrictions and Compliance
Hazardous material |