Zoro Homepage

Torque Bit 52 Pcs. Set

  • Mfr # 28892

  • Zoro # G9737504


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Includes
iTorque 7-26 In/lbs (.8-3.0 Nm) Digital Handle Slotted 4.5, 5.5, 6.5, 8.0mm Phillips #0, 1, 2, 3 Pozidriv #0, 1, 2, 3 Hex Inch 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16" Hex Metric 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0mm Torx T6, T7, T8,
Features
Digital Torque Control with Digital Display
Bit Length
11.3
Overall Length
11.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28892
Zoro #
G9737504
UPC #
084705288925
Country of Origin
Germany

Dimensions

Bit Length
11.3
Overall Length
11.3

Details

Item
Torque Sets
Includes
iTorque 7-26 In/lbs (.8-3.0 Nm) Digital Handle Slotted 4.5, 5.5, 6.5, 8.0mm Phillips #0, 1, 2, 3 Pozidriv #0, 1, 2, 3 Hex Inch 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16" Hex Metric 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0mm Torx T6, T7, T8,
Features
Digital Torque Control with Digital Display

Description

Torque Bit 52 Pc. Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.