Zoro Homepage

Torque Control Set, Pieces 59

  • Mfr # 28589

  • Zoro # G2912944


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Shank Size
1/4 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
59
Includes
#1, #2, #2 Pozi, #3 Phillips, #3 Square, 0.050, 1.5, 1/16 in, 1/4 in, 1/4 in Hex, 1/4 in Slotted, 1/8 in, 10-50 in /lb, 15-80 in /oz, 2 in, 2.5 in, 3 in, 3/16 in, 3/32 in, 3/8 in Sockets, 4 in, 4.5 in, 5 in, 5-10, 5.5 in, 5/16 in, 5/32 in, 5/64 in, 6 in, 6 mm, 7 in, 7/32 in, 7/64 in, 8 mm, 9/32 in, 9/64 in, Bit Holder, Hex/Square Adapter, T10, T15, T20, T25, T30, T6, T7, T8, T9, Torque Setting Tool, TORX(R) T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28589
Zoro #
G2912944
UPC #
084705285894
Country of Origin
Germany

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Tool Storage Width
10 3/8 in
Tool Storage Height
7 1/4 in
Bit Industry Size
PH0, PH1, PH2, PZ1, PZ2, S4.5, S5.5, S6.5, S1, S2, S3, T5, T6, T7, T8, T9
Tool Storage Depth
1 11/16 in

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
59
Includes
#1, #2, #2 Pozi, #3 Phillips, #3 Square, 0.050, 1.5, 1/16 in, 1/4 in, 1/4 in Hex, 1/4 in Slotted, 1/8 in, 10-50 in /lb, 15-80 in /oz, 2 in, 2.5 in, 3 in, 3/16 in, 3/32 in, 3/8 in Sockets, 4 in, 4.5 in, 5 in, 5-10, 5.5 in, 5/16 in, 5/32 in, 5/64 in, 6 in, 6 mm, 7 in, 7/32 in, 7/64 in, 8 mm, 9/32 in, 9/64 in, Bit Holder, Hex/Square Adapter, T10, T15, T20, T25, T30, T6, T7, T8, T9, Torque Setting Tool, TORX(R) T5
Features
1/4" Drive
Fastening Tool Item
Torque Control Set
No. of Pieces
59
Shank Shape
Hex
Type
1/4" Drive
Tip Type
Standard
For Tool Type
Hand
Number of Sockets Included
18
Number of Drill Bits Included
0
Driver Bits Included
(40) 1/4 in hex bits
Number of Nutsetters Included
0
Number of Bit Holders Included
0
Tool Storage Material
Plastic, Steel
Product Type
Driver Bit Set
Compatible Product Type
1/4 Hex Bits, 1/4 Sockets, Torque Control
Head Style
Hex, Phillips, Pozidriv(R), Slotted, Square, Torx(R)
Number of Driver Bits Included
40

Description

The WIHA Tools 28589.G Torque Control Set is the perfect choice for those who need a large set of screwdriver bits. It has 59 pieces, so you will always have the right tool on hand. This torque control set features 1/4" drive and is compatible with many fastening tools, such as ratchets and wrenches. It comes in alloy steel material that offers both durability and strength. The hex shank size is 1/4", which makes it compatible with several sockets and bit holders available in the market today. WIHA Tools' 28589.G Torque Control Set contains everything you need to make your project run smoothly, whether it's at home or at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.