Zoro Homepage

Torque Driver Set, 1/4", 10 to 50"-lb.

  • Mfr # 28595

  • Zoro # G1242101


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) Torx Bits T6, (16) Hex Bits 1/16 in, (3) Square Bits #1, (4) PoziDriv Bits #0, (4) Slotted Torque Bits 4.5, (5) Triwing Bits #0, #1, #2, #3, #4, 1.5, 1/4 in Bit Holder, 1/8 in, 2.0, 2.5, 3.0, 3/16 in, 3/32 in, 4.0, 5, 5.0, 5.5, 5/32 in, 5/64 in, 6, 6.0, 6.5, 7/64 in, 8, 8.0mm, 8.0mm (4) Phillips Bits #0, 9/64 in, Case, T10, T15, T20, T25, T27, T30, T7, T8, T9, Torq Set #4, TorqueVario- S Handle Range 10 to 50 in-lb
Torque Measurement Type
Inch-Pound
Min. Number of Cycles
5,000
Torque Setting
Pre-Set
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28595
Zoro #
G1242101
UPC #
084705285955
Country of Origin
Germany

Dimensions

Drive Size
1/4 in
Overall Length
2 13/16 in

Details

Item
Torque Screwdriver Set
Includes
(10) Torx Bits T6, (16) Hex Bits 1/16 in, (3) Square Bits #1, (4) PoziDriv Bits #0, (4) Slotted Torque Bits 4.5, (5) Triwing Bits #0, #1, #2, #3, #4, 1.5, 1/4 in Bit Holder, 1/8 in, 2.0, 2.5, 3.0, 3/16 in, 3/32 in, 4.0, 5, 5.0, 5.5, 5/32 in, 5/64 in, 6, 6.0, 6.5, 7/64 in, 8, 8.0mm, 8.0mm (4) Phillips Bits #0, 9/64 in, Case, T10, T15, T20, T25, T27, T30, T7, T8, T9, Torq Set #4, TorqueVario- S Handle Range 10 to 50 in-lb
Torque Measurement Type
Inch-Pound
Min. Number of Cycles
5,000
Torque Setting
Pre-Set
Primary Scale Range
10.00 to 50.00 in-lb
Calibration Certificate Included
Yes
Primary Scale Increments
2.00 in-lb
Rotation
CW
Handle Type
Kraftform
Standards
EN ISO 6798, BS EN 26789, ASME B107.14M
Accuracy
+/-6.0%
Housing Material
Chrome Vanadium Steel

Description

Torque Screwdriver Set, 2.00 in-lb, 10.00 to 50.00 in-lb, Calibration Certificate Included Yes, CW, Inch-Pound, Drive Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.