Zoro Homepage

Torque Handle with TorxPlus IP8

  • Mfr # 29249

  • Zoro # G9352845


product price: $62.85
/ea

Key Features

Finish
Satin
Features
Tools Meet: ASME B107.14m, EN ISO 6789, BS EN 26789
Overall Length
7.5
Includes
Easy Torque SoftFinish Handle 10.6 In/lb 1.2Nm with TorxPlus IP8 Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29249
Zoro #
G9352845
UPC #
084705292496
Country of Origin
Germany

Dimensions

Overall Length
7.5

Details

Item
Torque Handles
Finish
Satin
Features
Tools Meet: ASME B107.14m, EN ISO 6789, BS EN 26789
Includes
Easy Torque SoftFinish Handle 10.6 In/lb 1.2Nm with TorxPlus IP8 Blade

Description

Torque Handle with IP8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.