Shop WIHA
See all product information
Create Account
Torque Screwdriver
- Mfr # 28408
- Zoro # G323781898
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Torque - Minimum
18 in-lb
Torque - Maximum
62 in-lb
Includes Insulation
Not Insulated
Series
SoftFinish TorqueVario
Rotation
Clockwise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28408
- Zoro #
- G323781898
- UPC #
- 084705284088
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 7 1/2 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Details
- Item
- Torque Screwdriver
- Torque - Minimum
- 18 in-lb
- Torque - Maximum
- 62 in-lb
- Includes Insulation
- Not Insulated
- Series
- SoftFinish TorqueVario
- Rotation
- Clockwise
- ESD Safety
- Not ESD Safe
- Includes
- 4 mm Micro Bit Adapter
- Replaceable Bit Capable
- Replaceable Bit
- Standards
- ASME B107.14m, BS EN 26789, EN ISO 6789
- Includes Calibration Certification
- Calibration Certificate Included
- Primary Scale Increments
- 18 in-lb, 62 in-lb
- Torque Limiting Mechanism
- Audible, Click-Type
- Measurement Type
- Inch-Pound (Torque)
Description
Torque Screwdriver, Tip Size Not Applicable, Not Applicable, 18 in-lb, 62 in-lb, Clockwise, Audible, Click-Type, Inch-Pound, Drive Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.