Zoro Homepage

Torque Screwdriver, Adj., Plastic Housing

  • Mfr # 28724

  • Zoro # G0566120


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Tip Size
6 mm
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28724
Zoro #
G0566120
UPC #
084705287249
Country of Origin
Germany

Dimensions

Tip Size
6 mm
Drive Size
6 mm
Overall Length
5 in
Shank Length
127 mm
Handle Length
5 5/32 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound
Primary Scale Range
5 to 17 in-lb
Includes
Adjustable Slimline Blade Holder
Rotation
Clockwise
Accuracy
+/-6% CCW, +/-6% CW
Handle Type
Fluted
Min. Number of Cycles
5,000
Screwdriver and Nut Driver Grouping
Screwdrivers
Primary Scale Increments
0.5 in-lb
Insulated
Yes
Standards
ASTM 1505, CSA, EN/IEC 60900, NFPA70E, OSHA 29 CFR 1910
Housing Material
Plastic
Handle Material
Plastic
Tip Style
Handle Only
ESD Safe
No
Non-Sparking
No
Tether Ready
No
Shank Finish
Unfinished
Non-Magnetic
Yes
Handle Shape
Straight
Handle Color
Red, Yellow
Minimum Torque
5 in-lb
Grip Style
Cushion
Corrosion Resistant
Yes
Electric Light/Tone
No
Replaceable Bit
Yes
Counterclockwise Accuracy
+/-6%
Shank Material
Alloy Steel
Maximum Torque
17 in-lb
Ratcheting
No
Voltage Rating
1000V AC
Measurement Type
SAE
Clockwise Accuracy
+/-6%
Torque Limiting Mechanism
Click-Type
Extended Data Testing
No
Products By Industry
Electrical
Includes Insulation
Insulated
ESD Safety
Not ESD Safe
Replaceable Bit Capable
Replaceable Bit
Torque - Maximum
17 in-lb
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Torque - Minimum
5 in-lb
Series
TorqueVario-S
Includes Calibration Certification
Calibration Certificate Included
Includes Electric Indicator
Electric Indicator Not Included

Description

Torque Screwdriver, Tip Size 6 mm, Handle Only, 0.5 in-lb, 5 to 17 in-lb, Calibration Certificate Included Yes, Clockwise, Click-Type, Inch-Pound, Replaceable Bit Yes, Drive Size 6 mm, No, ESD Safe No, Non-Sparking No, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.